Devcon Plastic Steel Epoxy Adhesive S-740 1pc
Rp30.969 Rp27.900
Spesifikasi Produk
| Model Number | S-740 |
|---|---|
| Unit | 1pc |
| Best Used on | Copper, steel, aluminium, stainless steel and pewter |
| Drying Color | Black |
| Working Time (minute) | 20 |
| Handling Time (hour) | 2 |
| PSI Strength (lbs) | 2500 |
| Working Temperature (°F) | -60 to 250 |
| Tube Carded (g) | 48 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 21 September 2022 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
Devcon Epoxy adhesives cure and join things together by a chemical reaction between the resin and hardener. This reaction results in high strength bonds that are resistant to most chemicals. Use Devcon epoxy adhesives for household, industrial, crafts, or for any job that requires a high-strength, high-quality bond.
Function: Attaches all types of metal, especially iron & stainless very strongly
Function: Attaches all types of metal, especially iron & stainless very strongly
Feature
Fills gaps, dril, tap, sand or paint it.Best used on: Copper, steel, aluminium, stainless steel and pewter
Waterproofing
No flammable
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Devcon%20Plastic%20Steel%20Epoxy%20Adhesive/Devcon%20Plastic%20Steel%20Epoxy%20Adhesive%20S-740%201pc/9oS033500348-1.jpg)