SONY EXTRA BASS Portable Wireless Speaker SRS-XB13 Cream 1unit
Rp1.076.589 Rp969.900
Spesifikasi Produk
| Model Number | SRS-XB13 |
|---|---|
| Unit | 1unit |
| Color | Cream |
| Speaker Size (mm) | Diameter of Speaker Unit(Mono Speaker): 46 |
| Battery Life (hour) | Approx. 16 |
| Input and output terminals | USB Type-C® |
| Frequency Transmission Range (Hz) | 20 - 20,000 (Sampling frequency 44.1 kHz) |
| SNI License | Yes |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 15 September 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
The compact speaker with the big sound. The SRS-XB13 includes outstanding sound features like EXTRA BASS™ and a Sound Diffusion Processor for enhanced beats and a wider sound spread. And with a multiway strap, 16 hours of battery life when fully charged and its waterproof and dustproof exterior, this speaker is ready to bring a big sound with you, wherever you go.Compact size and multiway strap
Enjoy powerful sound with EXTRA BASS™
Sound Diffusion Processor creates a further sound spread
Waterproof and dustproof with IP67 rating
16 hours of battery life and new battery life indicator
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan