SONY EXTRA BASS Portable Wireless Speaker SRS-XB13 Blue 1unit

#Nomor SKU S033419268
Wishlist
Rp1.076.589 Rp969.900

Spesifikasi Produk

Model Number SRS-XB13
Unit 1unit
Color Blue
Speaker Size (mm) Diameter of Speaker Unit(Mono Speaker): 46
Battery Life (hour) Approx. 16
Input and output terminals USB Type-C®
Frequency Transmission Range (Hz) 20 - 20,000 (Sampling frequency 44.1 kHz)
SNI License Yes
Berat (Kg) 0.2
Tanggal Produk Terdaftar 15 September 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The compact speaker with the big sound. The SRS-XB13 includes outstanding sound features like EXTRA BASS™ and a Sound Diffusion Processor for enhanced beats and a wider sound spread. And with a multiway strap, 16 hours of battery life when fully charged and its waterproof and dustproof exterior, this speaker is ready to bring a big sound with you, wherever you go.
Compact size and multiway strap
Enjoy powerful sound with EXTRA BASS™
Sound Diffusion Processor creates a further sound spread
Waterproof and dustproof with IP67 rating
16 hours of battery life and new battery life indicator
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan