Totolink AC1200 Wireless Dual Band Router A720R 1unit

Rp332.889 Rp299.900

Spesifikasi Produk

Model Number A720R
Unit 1unit
Antenna 2 2.4GHz fixed antennas(5dBi)2 5GHz fixed antennas(5dBi)
Data Rate (Mbps) 2.4GHz; Up to 300, 5GHz; Up to 867
Power Supply (V/A) DC 9/0.8
Network WAN Setting, LAN Setting, DDNS Setting, IPTV Setting, IPv6 Setting
Button 1x RESET/WPS Button
Dimensions (LxWxH) (mm) 142x95x41
Operation Mode Gateway Mode, Repeater Mode, AP Mode, WISP Mode
Reception Sensitivity 2.4G:11b 11M: -81dBm@8% PER 11g 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER, 5G: 11a 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER 11ac VHT80 MCS9: -51dBm@10% PER
EIRP (dBm) 2.4GHz: <20, 5GHz: <20
QoS Up/Down speed control on WAN, Bandwidth control based on IP address
Interface 2x 100Mbps LAN Ports, 1x 100Mbps WAN Port
NAT Virtual Server(Port Forwarding), DMZ, VPN passthrough
Device management Static Route, Routing Table, IP/MAC Binding
Home Quick Setup, Basic setup, Advanced setup, QR Code, LED, Logout, Reboot
Parental Control Internet time control based on MAC
LED Indicator 1x SYS
Security MAC Filtering, IP/Port Filtering, URL Filtering
Tools Upgrade Firmware, Time Setup, Remote management, Password Settings, Reboot Schedule, System Log and so on
RF Frequency (GHz) 2.4/5
Standard & Protocol IEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
Berat (Kg) 0.6
Tanggal Produk Terdaftar 06 August 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The A720R is a fast 802.11ac router with incredible range.It's better than many routers that are twice as expensive.This advanced Wi-Fi is designed for high-traffic online activities and can help to run applications at triple the speed of the previous 802.11n standard.Equipped with 4 pieces omni-directional antennas, A720R delivers Wi-Fi speed up to 1167Mbps.Meanwhile, fast WAN port and LAN ports offer a stable capability for data streaming via cable connection.It is an ideal choice for the homes or offices with a high demand for the Internet access.

Package Contents:
A720R Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Feature
Comply with the IEEE 802.11ac Wave 2 Wi-Fi standard.1167Mbps in total on dual band, 867Mbps on 5GHz and 300Mbps on 2.4GHzBeamforming technology allows to intensively transmit the signal to the directions of the other wireless connected terminals, improving the using-efficiency of the bandwidth and reducing the dead spots and the surrounding unnecessary RF interference.Fast WAN/LAN ports offers a stable capability for data streaming via cable connection.Support DHCP, Static IP, PPPoE, PPTP and L2TP connection mode.Support IPv6, the next generation of internet protocol, helping you to future-proof your network.Provides WPA/WPA2 mixed security.QoS function allows to change the bandwidth for different terminals via IP address.IPTV function allows to enjoy online movies at home.Support IP address filtering, port filtering, MAC filtering, URL filtering and port forwarding.Multiple SSIDs allows to create different SSIDs for different groups, better for Internet access management.Smart UI design or totolink router APP is easy for the users to finish the basic configuration with their cellphones.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan