BLACK+DECKER Inflator BDCINF18N-QS 18V 1unit
Rp1.775.889 Rp1.599.900
Spesifikasi Produk
| Model Number | BDCINF18N-QS |
|---|---|
| Unit | 1unit |
| Maximum Pressure (bar) | 11 |
| Maximum Pressure (psi) | 160 |
| Power Supply | Wireless + with cable |
| Type | Compressor |
| Battery Voltage (V) | 18/230/12 |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 02 August 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This flexible BLACK+DECKER compressor BDCINF18N offers a wide range of applications. With 3 possible power sources, it can either be operated at home via the socket or via a 12-volt connection (car). Cordless use with an 18V Li-Ion battery from the POWERCONNECT system is also possible. This is very useful when camping or in the garden, for example. The compressor is ideal for inflating car and bicycle tires, air mattresses, balls and wheelchair tires, for example. With the high-volume mode, you can also pump up large volumes quickly. Equipped with a digital display and automatic shutdown when the previously set pressure target is reached, operation is very intuitive. Inflation made easy. The compressor is delivered without battery and charger.
Feature
- All-rounder: 2 operating modes selectable, eg for hoops/balls (high pressure/low volume) or for air mattresses (low pressure/high volume) and additional pumping mode- User-friendly: Automatic switch-off when the preselected pressure is reached and illuminated, easy-to-read digital display
- Convenient: accessories can be stored on the device, the right valves and hoses are always at hand
- Handy: Optimum product dimensions, low weight and high-quality rubber handle
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan