PRJ-BT888-1D Laser Scanner
(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)
Scanner USB + 2.4G + BLUETOOTH
Ergonomic, robust design
With multiple interface design (KB USB (HID) interface
Visible Laser Diode 670m
Excellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)
High Resolution Reading Capability is up to 0.10mm(4 mil)
Support Auto-sensing
Drop Test Approved by 1.5M drop
Specification/Descriptions
PCS value 45% or more
Manner of scan starting Manual sensor scan
Manner of using Portable or setting in bracket
Decodable Capability:
Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
Option decodable: RSS-14, RSS Limited, RSS Expanded
PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga) PRJ-BT888-1D Bluetooth + 2.4G 1unit
Rp776.889 Rp699.900
Spesifikasi Produk
| Model Number | PRJ-BT888-1D |
|---|---|
| Unit | 1unit |
| Image (HxV) (Pixel) | 640x480 |
| Light Source Aiming (nm) | 617 LED |
| Illumination (K) | 6500 LED |
| Depth Of Field (mm) | 40-200 (@UPC/EAN13mil PCS=90%); 20-250 (@QR 20mil PCS=100%) |
| Scan Angle (°) | Elevation Angle : 65/Tilt Angle : 30/Declination : 55 |
| Field of View (°) | 34 horizontal, 28 vertical |
| Read Resolution (mil) | More than 5 |
| Print Contrast | More than 25% |
| Visual Indicator | Blue LED Lights, Buzzer |
| Communication Interfaces | TTL-232, USB (HID-KBW, Virtual serial Port) |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 26 July 2022 |
| Terakhir Diperbaharui | 26 January 2026 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/PANDA%20SCANNER%20Barcode%20Scanner%20Handheld%20Wireless%20(Tembakan%20Harga)%20PRJ-BT888-1D%20Bluetooth%20%2B%202_4G%201unit/2iS032707090-2.jpg)