OMRON Compact Safety Hinge Door Switch (Shaft Type) D4NH D4NH-1AAS 1pc

#Nomor SKU S032019230
Wishlist
Rp1.076.589 Rp969.900

Spesifikasi Produk

Model Number D4NH-1AAS
Unit 1pc
Protection Class IP67 (EN60947-5-1)
Contact Resistance (miliΩ) 25 or less
Rated Frequency (Hz) 50/60
Rated Insulation Voltage (V) (Ui) 300
Allowable Operation Frequency (times/minute) Up to 30
Impact Resistance Durability (m/s²) 1000 or more
Built-in Switch 1NC/1NO contact (slow Action)
Shock Resistance Malfunction (m/s²) 300 or more
Rated Impulse with Stand Voltage (kV) Between same pole terminals: 2.5 Between different pole terminals: 4 Between each terminal and non-charged metal part: 6
Conditional Short Circuit Current (A) 100 (EN60947-5-1)
Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1)
Minimum Applicable Load (V-mA) DC 5-1 resistance load (N level reference value)
Insulation Resistance (MΩ) Over 100
Mechanical Durability (times) 1,000,000 or more
Contact Spacing (mm) Minimum 2x2
Electrical Durability (times) 500,000 or more (AC250V 3A, resistance load) 300,000 or more (AC250V 10A, resistance load)
Open thermal Current (A) 10 (EN60947-5-1)
Conduit Size Pg13.5 (1 conduit type)
Allowable Operating Speed (°/s) 2 to 360
Operating Ambient Temperature (°C) -30 to 70 (but no freezing)
Ambient Relative Humidity (RH) 95 or less
Type Of Actuator Shaft type
Vibration Resistance (Malfunction) 10-55Hz 0.75mm single amplitude
M Code 39040671
Berat (Kg) 0.1
Tanggal Produk Terdaftar 27 June 2022
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan