Devcon Aluminium Putty 10610 1set(2cans)

#Nomor SKU S031765008
Wishlist
Rp1.775.889 Rp1.599.900

Spesifikasi Produk

Model Number 10610
Unit 1set(2cans)
Color Alumunium
Mix Ratio by Weight/Volume 9:1 / 4:1
Mixed Viscosity (cP) Putty
Functional Cure (hour) 16
Pot Life at 75˚F (minute) 60
Cured Hardness (ASTM D2240) (Shore D) 85
Cured Shrinkage (ASTM D2566) (inch/inch) 0.0008
Adhesive Tensile Shear (ASTM D1002) (psi) 2600
Compressive Strength (ASTM D695) (psi) 8420
Flexural Strength (ASTM D790) (psi) 6760
Modulus of Elasticity (ASTM D638) (psi x 105) 8
Coefficient of Thermal Expansion (ASTM D696) [(in)/(in x °F)] x 10⁻⁶ 29
Thermal Conductivity 1.73 (ASTM C177) [(cal x cm)/(sec x cm² x ˚C)] x 10-3
Dielectric Constant (ASTM D150) (1 kHz) 21.4
Dielectric Strength (ASTM D149) (volts/mil) 100
Maximum Continuous Dry Service Temperature (°F) 250
Maximum Continuous Wet Service Temperature (°F) 120
Coverage (1/4inch / 6.35mm) 70 in2/lb (996 cm2/Kg)
Specific Volume (inch 3/lbs) 17.5
Berat (Kg) 0.6
Tanggal Produk Terdaftar 12 May 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum-filled epoxy putty for dependable non-rusting repairs to aluminum castings, machinery and equipment widely used in HVAC applications.
Feature
- Repairs air conditioning system components
- Listed under NSN Stock #8030-00-051-4511; #8030-00-670-8553
- Bonds to aluminum and many other metals
- Fills porosity in aluminum castings
- Can be machined drilled or tapped using conventional metalworking tools
- Qualifies under Mil Spec MIL-PRF-24176C, Type II
- Open Time: 60 Minutes
- Gap Fill: 0.0625″ – 0.75″

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan