Pelican Protector Case without Foam 1050 Black 1pc
Rp654.789 Rp589.900
Spesifikasi Produk
| Model Number | 1050 |
|---|---|
| Unit | 1pc |
| Color | Black |
| Interior (LxWxD) (inch) | 6.31x3.68x2.75 (16x9.3x7cm) |
| Latch Material | Xylex |
| O-Ring Materials | Thermoplastic Rubber |
| Pins Material | Stainless Steel |
| Foam Material | TL - 426 4lb. Esther |
| Purge Body Material | Polycarbonate (PC) |
| Purge Vent Material | Polyester Spun-Bond ePTFE Oleophobic |
| Minimum Temperature (°F) | -10 (-23°C) |
| Maximum Temperature (°F) | 199 (93°C) |
| Exterior (LxWxD) (inch) | 7.99x5.06x3.12 (20.3x12.9x7.9cm) |
| Lid Depth (inch) | 0.69 (1.8cm) |
| Bottom Depth (inch) | 1.94 (4.9cm) |
| Total Depth (inch) | 2.63 (6.7cm) |
| Intake Volume (ft³) | 0.04 (0.001m³) |
| Weight with Foam (lbs) | 0.83 (0.4kg) |
| Weight Empty (lbs) | 0.81 (0.4kg) |
| Buoyancy (lbs) | 1.74 (0.8kg) |
| Material | Body; Polycarbonate (PC) |
| Berat (Kg) | 4.5 |
| Tanggal Produk Terdaftar | 04 November 2021 |
| Terakhir Diperbaharui | 04 July 2025 |
Informasi Produk
Description
From small sensitive components to smartphones, protect your gear from the elements in a crushproof, watertight, & dustproof Micro Case from Pelican.
Feature
- Case is able to be submerged under 1 meter of water for up to 30 minutes in accordance with IP67 testing parameters- Available in clear with color liner or solid
- Watertight, crushproof, and dustproof
- Rubber liner for extra protection doubles as o-ring seal
- Easy open latch
- Carabiner
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Stainless steel hardware
- Lifetime Guarantee of Excellence
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan