Logitech USB Headset H 540 1unit
Rp776.889 Rp699.900
Spesifikasi Produk
| Model Number | H 540 |
|---|---|
| Unit | 1unit |
| Dimensions (HxWxT) (mm) | 180x215x78 |
| Input Impedance (ohm) | 32 |
| Cable Length (m) | 1.8 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 18 August 2021 |
| Terakhir Diperbaharui | 10 February 2026 |
Informasi Produk
Description
PREMIUM AUDIO FOR CALLS AND MUSIC
Laser-tuned driver and built-in equalizer for precise audio. Plug-and-play USB-A connectivity lets you instantly enjoy music, movies and calls in powerful digital stereo sound. On-ear controls and mute indicator light make it easy to see when the microphone is muted.
SYSTEM REQUIREMENTS
- Windows®, macOS, or Chrome OS™ and popular calling platforms.
- Works With Chromebook™ Certified.
- USB port.
TECHNICAL SPECIFICATIONS
- Microphone Type: Bi-directional
- Input Impedance: 20 Ohm
- Sensitivity (headphone): 115 dB +/-3 dB
- Sensitivity (microphone): -42 dBV/Pa +/- 3 dB
- Frequency response (Headset): 20 Hz - 20 KHz
- Frequency response (Microphone): 100 Hz - 16 KHz
PACKAGE CONTENTS
- USB Computer Headset
- User documentation
SPARE PARTS NUMBER
- 981-000482
Laser-tuned driver and built-in equalizer for precise audio. Plug-and-play USB-A connectivity lets you instantly enjoy music, movies and calls in powerful digital stereo sound. On-ear controls and mute indicator light make it easy to see when the microphone is muted.
SYSTEM REQUIREMENTS
- Windows®, macOS, or Chrome OS™ and popular calling platforms.
- Works With Chromebook™ Certified.
- USB port.
TECHNICAL SPECIFICATIONS
- Microphone Type: Bi-directional
- Input Impedance: 20 Ohm
- Sensitivity (headphone): 115 dB +/-3 dB
- Sensitivity (microphone): -42 dBV/Pa +/- 3 dB
- Frequency response (Headset): 20 Hz - 20 KHz
- Frequency response (Microphone): 100 Hz - 16 KHz
PACKAGE CONTENTS
- USB Computer Headset
- User documentation
SPARE PARTS NUMBER
- 981-000482
Feature
HIGH-DEFINITION AUDIO QUALITYBuilt-in laser-tuned drivers and equalizer deliver powerful digital audio to keep you completely immersed in music, games and calls. This plug-and-play headset is compatible with any Mac or PC computer with a USB-A port or adapter without the need to install software.
NOISE CANCELING MIC
Minimizes unwanted background noise for clear conversations. The microphone on the right can be positioned comfortably for better sound capture. The hidden boom can be tucked into the headband so it doesn't interfere when not in use.
ON-EAR CONTROL
Adjust the volume or mute your calls with the simple on-ear controls located on the right ear cup. Confirm the mute status with the light indicator on the headset cable which is easy to see.
BEARING COMFORT
Very comfortable design that can be adjusted. Ear cups and headband with soft leather-covered cushions, feel comfortable, even after hours of listening.
USB-A CONNECTION
USB provides easy plug-and-play operation. Just plug the USB-A connector into your computer and instantly enjoy conversations, movies, or music in powerful stereo sound.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan