Logitech USB Headset H 390 1unit

#Nomor SKU S028418450
Wishlist
Rp621.489 Rp559.900

Spesifikasi Produk

Model Number H 390
Unit 1unit
Dimensions (HxWxT) (mm) 171x151x68
Power (W) Peak 240, RMS 120
Bluetooth Verses 4.1
Input USB 1
Jack Headphone 1
Frequency Response (Hz-kHz) 40 to 18
Max. SPL (dB) 97 @426B
Sensitivity (dB) 84 @1m/1w
Input Impedance (ohm) > 10000
Berat (Kg) 0.5
Tanggal Produk Terdaftar 18 August 2021
Terakhir Diperbaharui 10 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VERY CLEAR AUDIO AND PRACTICAL IN-LINE CONTROLS
Enjoy clear internet calls with a simple plug-and-play USB-A connection and a noise-canceling microphone. In-line controls let you control or mute the volume without interrupting calls. Laser-tuned drivers deliver better digital audio with your favorite music and games.

USB COMPUTER HEADSET
The perfect business headset for voice calls, Skype, webinars and more. This 233cm long cable is just the right length to give you the freedom to stand and stretch during long conversations.

SYSTEM REQUIREMENTS
- Windows®, macOS, or Chrome OS™ and popular calling platforms.
- USB port

TECHNICAL SPECIFICATIONS
- Microphone Type: Bi-directional
- Input Impedance: 32 Ohm
- Sensitivity (headphone): 94 dBV/Pa +/- 3 dB
- Sensitivity (microphone): -17 dBV/Pa +/- 4 dB
- Frequency response (Headset): 20 Hz - 20 KHz
- Frequency response (Microphone): 100 Hz - 10 KHz

PACKAGE CONTENTS
- USB Computer Headset
- User documentation

SPARE PARTS NUMBER
- 981-000485
Feature
DIGITAL STEREO SOUND
Laser-tuned drivers deliver better digital audio for music, games and phone calls. This plug-and-play headset is compatible with any PC or Mac computer equipped with a USB-A port or adapter without the need to install software.

NOISE CANCELING MIC
Minimizes unwanted background noise for clear conversations. The microphone on the sturdy left can be positioned in such a way for better sound capture. The movable boom can also be tucked away so it doesn't interfere when not in use.

IN-LINE CONTROLS
Simple in-line controls on the headset cable allow you to adjust volume or mute calls without interruption.

HEADBAND AND EAR CUP WITH BEARING
This adjustable headband features synthetic leather-covered ear cushions that swivel for hours of comfort. In addition, it is easy to clean.

USB-A CONNECTION
USB provides easy plug-and-play operation. Just plug the USB-A connector into your computer and you're ready to talk, listen to music, or play games.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan