Panduit NetKey Copper Patch Cord Cat. 6 UTP NKU6PC3MBU Blue 3m 1pc
Rp100.899 Rp90.900
Spesifikasi Produk
| Model Number | NKU6PC3MBU |
|---|---|
| Unit | 1pc |
| Overall Length (m) | 3 |
| Performance Level | Category 6 |
| Conductor Type | Stranded |
| Cable Construction | U/UTP |
| Patch Cord Type | Unshielded |
| Plug Housing Material | Polycarbonate |
| Jacket Material | Polyvinyl Chloride |
| Conductor Gauge (AWG) | 24 |
| Operating Temperature (°C) | -10 to 60 |
| Maximum Storage Temperature (°C) | 70 |
| Color | Blue |
| Nominal Cable Outside Diameter (mm) | 5.8 |
| Connector 1 Type | Modular Plug |
| Connector 2 Type | Modular Type |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 13 December 2020 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 3 meters and available in blue.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan