BLACK+DECKER Cordless Drill Driver Kit Box BDCDD12K-B1 1set

#Nomor SKU S022022530
Wishlist
Rp1.032.189 Rp929.900

Spesifikasi Produk

Model Number BDCDD12K-B1
Unit 1set
Head Size (mm) 10
No Load Speed (rpm) 550
Power Source Lithium Battery
Battery Voltage (V) 10.8
Berat (Kg) 1.9
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 04 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cordless drill with lithium battery technology with 10.8V voltage and 10mm drill head size can be applied to wood, metal, plastic, and cooking media. cordless drill equipped with a speed of 550rpm, lightweight and equipped with variable speed. This drill is also equipped with LED lights that can illuminate the work area.

Incl. accessories :
2 drill bits
7 screwdriver bits
1 double ended bit
1 magnet bit holder

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan