3M Fit Tape Self-using Insulation FIT TAPE 20mmx10m 1roll

#Nomor SKU S013172053
Wishlist
Rp110.889 Rp99.900

Spesifikasi Produk

Model Number FIT TAPE
Unit 1roll
Overlap Adhesive Strength (N/mm) 19.6/20
Tensile Strength (N/mm) 19.6/20
Continuous Use Temperature (°C) 90
Dielectric breakdown strength 28kV / mm
Color black
Width (mm) 20
Length (m) 10
Thickness (mm) 0.5
Base Material Polyethylene
Adhesive Rubber
Adhesion Strength (N/mm) 24.5/25
Adhesive Strength (N/mm) 9.8/10
Dielectric Breakdown Voltage (kV/mm) 28
Feature Insulation properties
Main application For electrical insulation
Release Liner None
Tensile Strength (N/10mm) 9.8
Tensile Strength (N/25mm) 24.5
TRUSCO Number 217-2798
Type Self fusion
M Code 37057045
Berat (Kg) 0.1
Tanggal Produk Terdaftar 25 December 2019
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- JCAA D - A cutter is required for cutting
Feature
Lead-free type. Has high insulation characteristics. This is a standard product of black adhesive polyethylene insulating tape (JCAA D 004) described in the extension regulations. Even at low temperatures, flexibility is not lost and workability is excellent. It has ozone crack resistance, aging resistance, and excellent weather resistance. Application : For connection of rubber / plastic insulated wires and insulation / protection of terminal processing parts.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan