Hager Latching Relays Auxiliaries EPN051 1pc

#Nomor SKU S012154425
Wishlist
Rp399.489 Rp359.900

Spesifikasi Produk

Model Number EPN051
Unit 1pc
Number of Poles 1/2
Voltage Rating (V AC) 250
Current Rated (A) 2
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 October 2019
Terakhir Diperbaharui 25 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Auxiliaries for centralised control The EPN 050 allows the centralised control of several light sources which can be turned on or off simultaneously. The separate switching by pushing the pushbuttons, which are connected with the latching relay, remains possible. The EPN 052 allows an overall central control of individual central on/off EPN 050 Auxiliary contact A remote signalling can be realised with the auxiliary contact EPN 051. Auxiliary for control by maintained contact. When control devices with permanent impulse are externally driven, e.g. time switches or limit switches, an impulse control directly to the latching relays coil is possible with the auxiliary contact EPN 053. Connection latching relay + auxiliary Several auxiliaries can be combined with the latching relay. Connection capacity -10mm2 rigid cables -6mm2 flexible cables
Feature
Auxiliary contacts

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan