Hager Latching Relays EPN525 1pc
Rp1.054.389 Rp949.900
Spesifikasi Produk
| Model Number | EPN525 |
|---|---|
| Unit | 1pc |
| Number of Poles | 2 |
| Type | 2NC+2NO |
| Current Rated (A) | 16 |
| Voltage Rating (V) | 250 |
| Coil Input (V AC) | 230 |
| Coil Output (V DC) | 110 |
| Frequency (Hz) | 50 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 16 October 2019 |
| Terakhir Diperbaharui | 25 March 2026 |
Informasi Produk
Description
For the control of lighting circuits in residential buildings, small industry buildings and commercial buildings. Latching relays operates when impulsed by a signal voltage The impulse can be provided via a pushbutton or switch. The first impulse sets the relay into its set (opposite) state, the next impulse returns it to its reset (original) state. The latching relays are built to add on optionally the following auxiliaries : - an auxiliary for centralise ON/OFF control EPN 050 - an auxiliary contact for remote signalling EPN 051 - an auxiliary for multi levelled centralised control EPN 052 - an auxiliary for control by maintained contact EPN 053 Connection capacity : 10mm2 rigid cables, 6mm2 flexible cables Conform to standard IEC60669-1 and IEC60669-2-7
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan