monotaro Tool Cabinet (5 Drawers Type) Black 1unit
Rp6.104.889 Rp5.499.900
Spesifikasi Produk
| Unit | 1unit |
|---|---|
| Drawer dimension (width W x depth D x height H) (mm) | 1 to 3-stage: 568 x 404 x 66,4 stage: 568 x 404 x 145,5 stage: 568 x 404 x 197 |
| Dimensions (Width W x Depth D x Height H) (mm) | 768 x 458 x 896 |
| Load Capacity (kg) | 100 |
| The top plate load capacity (kg) | 40 |
| Shelf number | Five |
| Key | Two |
| Color | black |
| Drawer Load Capacity (kg) | 1 to 3 stages: 15,4 stage: 25,5 stage: 25 |
| M Code | 18865035 |
| Berat (Kg) | 44.0 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 03 April 2026 |
Informasi Produk
Deskripsi
Tools, such as the storage of the tool.
Warning
- If you cannot open or close the key, close the drawer all the way and try again. - Please do not use for any purpose other than.
- If the key is not tight, close all drawers and try again.
- Never sit on or on the edge of this product. You may fall and get injured.
- Never load or store anything that exceeds the maximum payload (equal load). It may be damaged and injured.
- Do not use with loose bolts and fittings. The body may be broken and injured.
- Do not disassemble or modify this product.
- Install on a stable, flat, solid surface without slope. When installing, be sure to lock the casters.
- Before using this product, be sure to check that there is no abnormality in each part before starting work.
- Do not use for any purpose other than rough handling or remodeling. It may be damaged or injured.
- Avoid direct sunlight and high heat such as stoves. It may cause deformation, discoloration and fire.
- Please do not put the thing of the high temperature directly. It may cause deformation and discoloration damage.
- For imported goods, there may be some paint peeling and inconspicuous scratches and dents. Do not use for anything other than its intended purpose.
- Some areas cannot be delivered, Please note.
Feature
The drawer can be opened and closed smoothly with the bearing rail. In addition, it is widely usable and convenient because it can be pulled out to the maximum. It is a highly practical size considering the usability of the work site.
EVA mats are placed on the tray and top plate to prevent scratches. The tray can be locked, which is also effective in crime prevention.
Adopts large casters, and also has a free stopper (2 pieces) for easy movement.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/monotaro%20Tool%20Cabinet%20(5%20Drawers%20Type)%20Black%201unit/S010856543-1.jpg)