monotaro Key Safe Box Black 1pc

#Nomor SKU S010816240
Wishlist
Rp399.489 Rp359.900

Spesifikasi Produk

Unit 1pc
Dimensions (mm) About 65x34x170
Bracket width (mm) 42
Bracket Diameter (Ø mm) About 8
Color black
Inner dimension (width W x depth D x height H) (mm) About 42 x 32 x 70
Bracket height H (mm) 51
Lock Dial-up
Accessories Dial setting pin x 1
Material Steel, synthetic rubber, vinyl chloride
M Code 08000013
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.5
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Construction site, rental housing, to the management of such a key, such as office.
Warning
- Be sure to set the security code while pressing the dial setting pin. When the pin returns, it will be set with the current number.
- Do not use for any other purpose.
- This product is designed to prevent theft and cannot be guaranteed for any damage or loss caused by theft or accident. Please note.
- Not waterproof. Do not use in areas where it will rain.
- Be sure to record the set PIN and keep it in a safe place. Once you forget the number, you cannot unlock it. Inquiries such as unlocking due to forgetting the number can not be handled at all.
- Cannot be used for lever type handle.
Feature
This is a security box for storing keys, etc., for transferring keys at construction sites, rental houses, offices, etc.
Can be used for gripping ball type (not lever type) door knobs.
The box itself is a 4 digit dial lock, so you can use it without forgetting the key. The security code can be set arbitrarily.
The U-shaped bracket is covered with vinyl to prevent scratches.
The dial position is on top and the numbers are large so it is very easy to use.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan