monotaro Block Sander Sponge Particle size 100 1pc
Rp27.639 Rp24.900
Spesifikasi Produk
| Model Number | Particle size 100 |
|---|---|
| Unit | 1pc |
| Body Material | High-density sponge |
| Dimensions (mm) | 100 x 70 x 26 |
| The particle size | 100 |
| Abrasive | alumina |
| M Code | 18932507 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
Wood polishing, metal polishing . Paint peeled off . Off rust . Polishing of putty
Warning
Protective goggles, dust mask, please wear safety protective equipment such as gloves. . Please use only by hand. . Polishing, please do not use for purposes other than dropping dirt. . If scratching is a concern of the material, please use the test in an inconspicuous location in advance. . Near the fire, please do not place the product in a location that will be used as a high temperature. . Water only after use can, please turn off the oil. . Please keep in indoor normal temperature and humidity is not exposed to direct sunlight. . Time of disposal, please processed according to the method prescribed by the municipality as a fire-proof material.Feature
Sanding sponge made of a sponge with moderate elasticity coated with abrasive. Ideal for polishing metals, woods and resins. Can be used in both dry and wet types. If clogged, you can wash off with water.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||