OMRON Small Safety, Door Switch D4NS-1AF 1pc
Rp599.289 Rp539.900
Spesifikasi Produk
| Model Number | D4NS-1AF |
|---|---|
| Unit | 1pc |
| Operating Force (N) | (Direct opening) Standard type minimum 60 (Direct opening) High load type minimum 80 |
| Rated Insulation Voltage (V) | (Ui)300 |
| Type | Standard type |
| Protection Class | IP67(EN60947-5-1) |
| Rated Frequency (Hz) | 50/60 |
| Insulation Resistance (MΩ) | over 100 |
| Operating Ambient Temperature (°C) | -30 to +70 (but no freezing) |
| Contact Resistance (miliΩ) | 25 or less |
| Impact Resistance Durability (m/s²) | Up to 1000 |
| Ambient Relative Humidity (RH) | 95 or less |
| Material (Head) | plastic |
| Vibration Resistance (Malfunction) | 10-55Hz 0.75mm single amplitude |
| Shock Resistance Malfunction (m/s²) | Up to 300 |
| Mechanical Durability | 1,000,000 times or more |
| Minimum Applicable Load (V-mA) | DC5-1 resistance load (N level reference value) |
| Allowable Operating Speed (m/s) | 0.05 to 0.5 |
| Electrical Durability | 500,000 times or more (AC250V 3A, resistance load) 300,000 times or more (AC250V 10A, resistance load) |
| Electric Shock Protection Class | Class II (double insulation) |
| Mounting Side | 4-way mounting possible (front direction at shipping) |
| M Code | 39041107 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 19 September 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Safety-door Switch
D4NS/D4NS-SK
Multi-contact, Labor-saving, Environment-friendly, Nextgeneration Safety-door Switch
- Lineup includes three contact models with 2NC/1NO and 3NC contact forms and MBB models in addition
to the previous contact forms 1NC/1NO, and 2NC.
- M12-connector models are available, saving on labor and simplifying replacement.
- Standardized gold-clad contacts provide high contact reliability. Applicable to both standard loads and microloads.
- Variety of metallic heads available.
D4NS/D4NS-SK
Multi-contact, Labor-saving, Environment-friendly, Nextgeneration Safety-door Switch
- Lineup includes three contact models with 2NC/1NO and 3NC contact forms and MBB models in addition
to the previous contact forms 1NC/1NO, and 2NC.
- M12-connector models are available, saving on labor and simplifying replacement.
- Standardized gold-clad contacts provide high contact reliability. Applicable to both standard loads and microloads.
- Variety of metallic heads available.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan