Pelican Protector Carry-on Case 1510 Black 1pc
Rp7.991.889 Rp7.199.900
Spesifikasi Produk
| Model Number | 1510 |
|---|---|
| Unit | 1pc |
| Color | Black |
| Latch | ABS |
| O-Ring | Polymer |
| Pins | Stainless Steel |
| Purge Body | ABS |
| Purge Vent | 3micron Hydrophobic Non-Woven |
| Dimensions (mm) | 22.00x13.81x9.00inch |
| Foam Layers | Layer/1 (Lid):/1.81inch-Convolute/Layer/2 (Base):/0.50inch-Pad/Layer/3 (Base):/2.63inch-Pick/N/Pluck/Layer/4 (Base):/2.63inch-Pick/N/Pluck |
| Certifications | IP67/STANAG/4280/Def/Stan/81-41 |
| Range Temperature | -40/210degree F |
| Material | Body; Polypropylene |
| Berat (Kg) | 5.4 |
| Tanggal Produk Terdaftar | 15 May 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Pelican Protector Carry-on Case
Sensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or
Sensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan