UHU Montagekit Professional 350g 1pc
Rp144.189 Rp129.900
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size | 350g |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 02 May 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Universal Construction Adhesive for Outdoor and Indoor Use with Super Fast Immediate Tack (More Than 100kg/m2) and Very High Final Strength. Solvent-Free and Odour Free.
Materials: Glues and Mounts Elements in Wood, Stone, Porous Concrete, Ceramic, Gypsum, Cork, PVC, ABS, Styrofoam, Pu-Rigid Foam, etc. To Various Materials, e.g. Concrete, Wood, Gypsum, Cork, Bricks, Load-Bearing Plaster and Paintwork. Ideal for Mounting House Numbers, Name Plates, Batten Structures, Panels, Moulding Bars and Base Boards, Insulating and Dry Wall Panels, Wooden Wall Coverings, Clothing Hooks, Curtain Rails, Tiles and More. Warning: One of the Two Surfaces Must be Porous.
Use and Handling Instructions: Surfaces Must be Capable of Loading, Dry and Free of Dust and Grease. Apply in Sinuous Lines Onto One Side. Attach Object to the Chosen Area, Adjust the Position and Press Firmly Onto the Surface. Heavy Objects or Objects Under Tension Should be Supported or Fixed for Approx. 12 Hours. Curing and Full Load Capacity After Approx. 24 Hours Depending on Material and Temperature. The Glue Joint Remains Adjustable for a Few Minutes.
Materials: Glues and Mounts Elements in Wood, Stone, Porous Concrete, Ceramic, Gypsum, Cork, PVC, ABS, Styrofoam, Pu-Rigid Foam, etc. To Various Materials, e.g. Concrete, Wood, Gypsum, Cork, Bricks, Load-Bearing Plaster and Paintwork. Ideal for Mounting House Numbers, Name Plates, Batten Structures, Panels, Moulding Bars and Base Boards, Insulating and Dry Wall Panels, Wooden Wall Coverings, Clothing Hooks, Curtain Rails, Tiles and More. Warning: One of the Two Surfaces Must be Porous.
Use and Handling Instructions: Surfaces Must be Capable of Loading, Dry and Free of Dust and Grease. Apply in Sinuous Lines Onto One Side. Attach Object to the Chosen Area, Adjust the Position and Press Firmly Onto the Surface. Heavy Objects or Objects Under Tension Should be Supported or Fixed for Approx. 12 Hours. Curing and Full Load Capacity After Approx. 24 Hours Depending on Material and Temperature. The Glue Joint Remains Adjustable for a Few Minutes.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan