Easy-to-wind vinyl tape for anticorrosion and protection.
Anticorrosion Tape No.51 developed for prevention of corrosion and protection of various types of pipelines. Using vinyl chloride with excellent electrical property and chemical resistance as base material together with thick coated synthetic rubber-base adhesive, it brings out superior durability and anticorrosion property. Being highly flexible, it is easy to wind and suitable for work in low temperature and for work on joint part or flexural area.
Applications :
- For anticorrosion/protection of various types of pipelines.
- For anticorrosion/protection of power cable and communication cable.
- For anticorrosion/protection of pipes under severe condition, such as mine and chemical factory.
NITTO Vinyl Tape Anti Corrosion No. 51 (Lakban Listrik) 51-50 Black 1roll
Rp121.989 Rp109.900
Spesifikasi Produk
| Model Number | 51-50 |
|---|---|
| Unit | 1roll |
| Color | Black |
| Weight (g) | 285 |
| Operating Temperature Range (°C) | -10 to 60 |
| Tape Width (mm) | 50 |
| Base Material | Polyvinyl chloride (PVC) |
| Tape Length (m) | 10 |
| Tape Thickness (mm) | 0.4 |
| Adhesive | Rubber-based |
| JIS Standard | 1901 approved JIS Z |
| Adhesive Power (N/10mm) | 2.76 |
| Tensile Strength (N/25mm) | 98 |
| M Code | 37053746 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 21 April 2017 |
| Terakhir Diperbaharui | 30 March 2026 |
Informasi Produk
Description
Feature
- Offers superior durability and corrosion resistance.- Consists of flexible film and thick adhesive. Adheres well to joints and curved parts. Provides superior sealing and cushioning.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/NITTO%20Vinyl%20Tape%20Anti%20Corrosion%20No_%2051%20(Lakban%20Listrik)%2051-50%20Black%201roll/4jS003092163-2.jpg)