Kennedy Professional Roller Cabinet KEN5945580K Red 1unit
Rp8.657.889 Rp7.799.900
Spesifikasi Produk
| Model Number | KEN5945580K |
|---|---|
| Unit | 1unit |
| Color | Red |
| Drawer Load Capacity (kg) | 20, 25, 40 |
| Mobility | Heavy Duty Casters |
| Number of Drawers | 7 |
| Overall Height (mm) | 890 |
| Overall Length (mm) | 688 |
| Overall Width (mm) | 458 |
| Product Range | Classic Range |
| Product Type | Roller Cabinet |
| Security | Fully Lockable |
| Technical Data Sheet (TDS) | TDS Model S000065726 |
| Berat (Kg) | 53.0 |
| Tanggal Produk Terdaftar | 01 November 2016 |
| Terakhir Diperbaharui | 09 February 2026 |
Informasi Produk
Description
With 7 drawers of varying sizes, this heavy gauge steel roller cabinet is the ideal way to store your tools in an organised and accessible manner. Supplied with four heavy duty castors (rated up to 100kg capacity standing load), two of which are braked, the product is best suited for communal workspaces where a large quantity of tools need to be stored, ready for use. Each drawer is fully opening to allow quick and easy access that is bolstered by the ball bearings. Finished in an attractive, red epoxy powder paint and full welded for additional support as well as being fully lockable. It is recommended that drawer loads are evenly distributed and roller cabinets are not suitable for frequent relocation when loaded, and when moved should only ever be pushed.
Feature
- Manufactured from heavy gauge steel making it a robust product- Finished in a red, hard wearing epoxy powder paint for bolstered resistance to wear and tear
- Fully opening drawers for extra accessibility
- Quick release, smooth running ball bearing drawer slides with double sliders on base drawer for easy access
- Supplied with top mat and drawer liners to protect the body of the cabinet
- Fully locking with keys supplied to secure your tools and components inside
- Cabinet body sits on heavy duty extra strong castors, fitted with two brakes to secure the cabinet in place when needed, and move it when required
- Dimensions of drawers are as follows in mm, (4x) 589 x 411 x 48, (2x) 589 x 411 x 100, (1x) x 589 x 411 x 205
Typical Applications
- Ideal for use when storing large amounts of tools in one place, where mobility is a bonus, such as in automotive workshops, industrial settings, on busy construction sites and in home workshops
Notes
- Measurements include castors attached to cabinet
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan