Pembengkok Pipa - RAZORSAW
Filter Berdasarkan
Difilter menurut
- Filter Merk RAZORSAW Hapus item ini
Ketersediaan Barang
Area
| Nama Produk | Spesifikasi | Harga (IDR) |
| TRUSCO Tube Bender (Standard Type) TTB8M 1pc | - Dimensions (mm) Left-Hand: 230 - Suitable Pipe Diameter: 8 - Purpose of Use: Bending process of soft copper pipe, brass, soft and viscous aluminum pipe and annealed stainless steel pipe. - Bend Angle: 0 to 180 degrees |
1,499,000 |
| Wipro Alat Pembengkok Pipa Hydraulic SWG 2 16 ton 1unit | - Crimping Range (mm): Ø22.3-Ø60 - Max Pressure (T): 9 - Max Stroke (mm): 250 |
4,799,000 |
| WESTWARD Tube Bender 3CYU6 1/4inch 1pc | - Calibration Increments (°): 15 - Outside Diameter Tubing (inch): 1/4 - Handle Type: Swivels - Bend Angle (°): 0 to 180 |
1,199,000 |
| KESTONE Bar Bender 32mm 1unit | - Machine Dimensions (mm) 830x710x900 - Max. Workpiece (mm) Ø32 (Plain and Threaded) |
47,999,000 |
| RIDGID Heavy Wall Conduit Benders B-1711 35235 1/2-3/4inch 1unit | - Capacity (inch): 1/2 - 3/4 - Capacity (mm): 12-19 |
1,699,000 |
| Imperial Lever Type Tube Vendor, Inch Type 364-FHA04 1pc | - Type: Inch - Bending Radius (mm): 14.29 - Conformity Tube Outside Diameter (Ømm): 6.35 - Height (mm): 63 |
2,299,000 |
| HECK INDUSTRIES Pipe & Tube Notcher WFN2 3/4 in Min. Compatible Pipe Size, 1 11/16 in Max. Notch Dia. And 1pc | - Includes Stand: No - Max. Compatible Pipe Size (inch): 1 1/4 - Application: Notching - Body Material: Steel |
41,999,000 |
| Future Star Electric Hydraulic Pipe Bending SWG-4A 1unit | - Max. Stroke (mm): 415 - Motor Power (W): 750 - Speed (RPM): 1400 - Voltage (V): 380 |
15,999,000 |
| BAILEIGH INDUSTRIAL Angle, Bar & Tube Bender MPB40 Manual, 360° Max. Bending Angle, Metal 1set | - Application: Decorative Yard Art - Manufacturer Part Number: MPB-40 - Max. Bending Angle: 360° - Material: Metal |
77,999,000 |
| RIDGID Instrument Bender 400 Series (Imperial) 408 36132 1/2inch 1unit | - Tube Size Capacity (Actual O.D.) (inch): 1/2 - Bend Radius (inch): 1 1/2 - Catalog Number: 36132 |
3,599,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami