Lakban Self Fusing - Scotch
Filter Berdasarkan
Difilter menurut
- Filter Merk Scotch Hapus item ini
Ketersediaan Barang
Area
| Nama Produk | Spesifikasi | Harga (IDR) |
| 3M Self-fusing Insulating Tape 2242 19 19mmx4.5m 1roll | - Length: 4.5m - Tensile Strength: 98N/10mm - Main application: For electrical insulation - Type: Self fusion |
149,000 |
| Scotch Rubber Splicing Tape 23 3/4inchx30ft 1roll | - Size: 3/4x30 inch - Thickness: 0.76mm |
139,000 |
| NITTO Butyl Rubber Self-Fusing Tape, No Separator No.15 Black 1roll | - Tensile Strength: 5.90N/10mm - Length: 10m - Working Temperature Range: 0 to 70 degrees - Insulation Breakdown Strength: 44kV/mm |
95,000 |
| GLUCK Rubber Splicing Tape 19mmx3m 1roll | - Size (mm) 19 - Length (m) 3 |
43,000 |
| NAKAGAWA CHEMICAL Silicon Rubber Self-Fusing Tape BG-Bandage BG-BANDAGE-Y Yellow 1roll | - Tape Width: 25mm - Insulation Breakdown Voltage: 38kV/mm - Base Material: Silicone rubber - Operating Temperature Range: -56 to 260 degrees C |
329,000 |
| Tesa Tape Xtreme Tape 4600BK3 Black 1roll | - WidthxLength: 25mmx3m - Thickness: 0.5mm - Color: Black |
259,000 |
| BANGUARD BG Bandage BGBANDAGE10 Black 1roll | - Color: Black - WidthxLength: 25mmx10m |
829,000 |
| Devcon Ninjya Tape C82110 Black 1roll | - Thickness: 0.5mm - WidthxLength: 25mmx3m - Color: Black |
329,000 |
| Nitoms Self-Melting Tape J2540 Black 1roll | - Color: Black - WidthxLength: 19mmx10m |
319,000 |
| HOKI Tape Rubber Tape Water Resistance 19mmx5y 1roll | - Size: 19x5mm | 18,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami