CRC Brakleen Brake Parts Cleaner 5089E 500g 1pc

#Nomor SKU S035174288
Wishlist
Rp229.900
Persediaan

Spesifikasi Produk

Model Number 5089E
Unit 1pc
Size (g) 500
Code 5089E
Flammability Highly Flammable
Height (mm) 250
Flash Point (°C) 10
Depth (mm) 65
Width (mm) 65
Berat (Kg) 0.7
Tanggal Produk Terdaftar 16 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CRC Brakleen Brake and Parts Cleaner formulated to quickly and safely remove brake fluid, grease, oil and other contaminants from brake linings, pads, drums and callipers. Selected solvents, controlled evaporation, low surface tension and high density ensure superior cleaning and degreasing properties and can even lift and remove oil and grease that has already penetrated linings.
Warning
Pengiriman hanya bisa dilakukan melalui jalur darat
Feature
APPLICATIONS
Recommended for the cleaning and effective removal of grease and oil from mechanical brake linings, drums, brake shoes, disc brake pads, discs, wedge brakes, springs, callipers, clutches, clutch discs, chains, wire ropes, dies, moulds, parts and bearings
FEATURES/BENEFITS:
Fast evaporation. Minimizes downtime associated with 'clean-in-place' cleaning methods. Residue free. Prevents harmful build-up and eliminates rinsing or wiping. Non-staining, and non-corrosive.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan