Firefix AFFF Foam FFO-6 6kg 1pc

#Nomor SKU S032473179
Wishlist
Rp629.900
Persediaan

Spesifikasi Produk

Model Number FFO-6
Unit 1pc
Capacity Tube (kg) 6
Dimensions (HxWxDia.) (cm) 55x25x16.5
Discharge Time (s) 27
Discharge Range (m) 3 to 12
Pressure Test (bar) 25
Working Pressure (Bar) 15 at 20°C
Min. Effective Discharge (%) 90
Temperature Range (°C) 0 to 60
Fire Rating 13A : 144B
Weight Full (kg) 9.6
Weight Empty (kg) 3
Berat (Kg) 9.6
Tanggal Produk Terdaftar 07 July 2022
Terakhir Diperbaharui 23 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AFFF FOAM
Spray-foam extinguisher is suitable for both A & B fire classes. It works by covering fire and eliminate contact between fire and
oxygen. It will cool down fire and prevents the fire starts to burn again. In addition, it also prevents explosions on the fire’s spot.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan