RUCIKA Sambungan Pipa PVC Tee 1inch 1pc

#Nomor SKU S022451750
Wishlist
Rp24.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (inch) 1
Application For Clean and Pressure Water
Dimension D1 (mm) 32
Dimension D2 (mm) 40
Dimension d1(mm) 32
Dimensions d2 (mm) 40
Length (mm) 58
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 16 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With the penetration of the uPVC connection system into the water piping market, RUCIKA's ttings have been developed to meet the need for drinking water pipe installations in houses and high rise buildings since more than 45 years ago. RUCIKA ttings have various types of ttings with complete types of items, so they are very suitable when used in clean water, rainwater, waste water, and air ventilation installations.


UPVC connection/fitting RUCIKA suitable for applications:
- Clean water pipeline installation
- Installation of Sewerage pipeline
- Sewage pipeline installation
- Irrigation pipeline installation
- Ventilation pipeline installation


Material Characteristics
RUCIKA's tting is made of uPVC which is thermoplastic, non-corrosive, insoluble in water, good insulator, strong and light.


Quality Standard
- JIS K 6739 Unplasticized poly (vinyl chloride) (PVC-U) pipe fittings for drain
- JIS K 6741 Unplasticized poly (vinyl chloride) (PVC-U) pipes
- JIS K 6742 Unplasticized poly (vinyl chloride) (PVC-U) pipes for water supply
- JIS K 6743 Unplasticized poly (vinyl chloride) (PVC-U) pipe fittings for water supply
Warning
- Clean the dirt on the surface of the spigot and socket with a clean cloth.
- Measure the depth of the socket and mark the spigot using a marker.
- Apply a su cient amount of RUGlue PVC pipe glue on the surface of the socket and then the spigot.
- Connect immediately and hold the connection position for a moment so it does not change.
- Clean the excess RUGlue PVC pipe glue on the spigot and socket surface.
- Wait for it to dry before use.
Feature
- JIS-Standard
Meets the Japanese Industrial Standard (JIS) which applies the standards and testing methods to guarantee the quality of RUCIKA's fitting products.


- Using special additives
Can reduce the e ect of UV (Ultra Violet) on the fitting for a long period of time.


- Resistant to Chemical Contamination
Can be used in acidic and alkaline conditions.


- Can Be Used for Various Types of Clean Water and Wastewater Systems
RUCIKA is produced in 2 classes: VP/AW class for pressurized water applications and VU/D for non-pressurized water applications.


- Recyclable
Made of thermoplastic uPVC so that it can be recycled.


- Variety of Fitting for varies uses
One-system installation guarantee


- Strong and does not break easily
Because it contains uPVC resin and additives that are specially formulated based on more than 30 years of experience.


- Durable
Non-corrosive and maintenance free.


- Good Isolator
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan