Wasser Pump Submersible (Pompa Celup) SWP-402 E 1pc

#Nomor SKU S003477892
Wishlist
Rating:
100% of 100
(2)
Rp2.799.900
Persediaan

Spesifikasi Produk

Model Number SWP-402 E
Unit 1pc
Voltage (V) 220
Maximum Current (A) 3.2
Maximum Total Head (m) 9
Capacity (lpm) 307 | 223 | 65
Diameter Pipe (inch) 2
Dimensions (LxWxH) (mm) 220x190x390
Head (m) 2 | 5 | 8
Outlet (inch) 2
Berat (Kg) 11.0
Tanggal Produk Terdaftar 13 September 2017
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stainless Steel Dewatering Pump for dirty water, suitable for water transfer and circulation in household, industrial area, city sewer system, and farm. Able to transfer dirty water with particles (30mm) but not for sea water.
Feature
- Stainless Steel Motor Housing and Filter.
- Can operate in full load continuously even though it is not fully submerse in water.
- Double mechanical seal : Extra Tough and Leak Resistant.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk