SHIGEMITSU Manual Premium Hand Pallet Truck Heavy Duty Class (Troli Palet Manual) PF-III30NY685 3000kg 1unit

Rp5.499.900
Persediaan

Spesifikasi Produk

Model Number PF-III30NY685
Unit 1unit
Wheel Material Nylon
Capacity (kg) 3000
Type of Wheel Nylon
Lowered Fork Height (mm) 85
Steering Wheel Diameter (mm) 180
Maximum Lift Height (mm) 200
Maximum Overall Height (mm) 1186.5
Overall Length (mm) 1590
Fork Length (mm) 1220
Width Overall Forks (mm) 685
Single Fork Width (mm) 150
Aisle Width Pallet (mm) 1790 (1000x1200 Crossways), 1790 (800x1200 Lengthways)
Turning Radius (mm) 1335
Fork Wheel Double Diameter (mm) 70x60
Berat (Kg) 65.0
Tanggal Produk Terdaftar 16 July 2026
Terakhir Diperbaharui 17 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hydraulic piston rod material by Sumitomo Corp., Japan

Heavy duty polyurethane coating with JOTUN, Norway

Heavy duty wheel by BLICKLE, Germany

Bearing by NSK, Japan

Seal by NOK, Japan

Chrome piston & ram prevents excessive wear on the pump

Chrome piston & ram prevents excessive wear on the seal

Excellent turning angle of 180 degrees facilities

3 Position hand control - raise, lower, Neutral

Chrome piston & ram for smooth operation

Number of pump strokes 10 times
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan