SHIGEMITSU Lithium Battery Powered Pallet Truck Heavy Duty (Troli Palet Elektrik) MP15W-BLI-S-1150-685 1500kg 1unit

Rp18.999.900
Persediaan

Spesifikasi Produk

Model Number MP15W-BLI-S-1150-685
Unit 1unit
Operator Type Pedestrian propelled
Rated Capacity (kg) 1500
Load Center (mm) 600
Overall Length (mm) 1603
Width (mm) 685
Fork Dimensions (mm) 50x150x1150
Width Forks (mm) 685
Lift Height (mm) 200
Lowered Height (mm) 85
Aisle Width Pallet (mm) 1804 (1000x1200 Across Forks), 1854 (800x1200 Along Forks)
Minimum turning radius (mm) 1398
Battery Voltage (V) 24
Rated Capacity (Ah) 20
Charger Specification (V/A) 24/10
Berat (Kg) 230.0
Tanggal Produk Terdaftar 16 July 2026
Terakhir Diperbaharui 16 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Heavy duty ABS Cover Material by KAUER KUNSTOFF GMBH, Germany

Heavy duty wear resistant fork material by HARDOX, Sweden

Hydraulic piston rod material by Sumitomo Corp., Japan

Heavy duty polyurethane coating with JOTUN, Norway

Heavy duty wheel by BLICKLE, Germany

Electrical by LEGRAND, France

Controller by CURTIS, USA

Seal by NOK, Japan

Emergency reversing device ensure safety operation

Integrated handle integrates key and meter

Suitable use in extremely narrow aisle

Magnetic brake and motor brake

Portable lithium battery pack
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait