IMAO External Clamp | OD Clamp MBOD MBOD-1 1pc
Rp2.599.900
Persediaan
Spesifikasi Produk
| Model Number | MBOD-1 |
|---|---|
| Unit | 1pc |
| Mass (g) | 200 |
| Dimension L (mm) | 6.8 |
| Dimension H (mm) | 35.6 |
| Dimensions d (mm) | 20.1 |
| Bolster | S17C Fluoropolymer coating |
| Dimension D (mm) | 23.9(0/-005) |
| Dimension D1 (mm) | 19.1 |
| Dimension D2 (mm) | 38.1 |
| Cap Material | A6061/hard alumite treatment |
| Dimension H1 (mm) | 22.9 |
| Dimension H2 (mm) | 4.6 |
| Dimension D3 (mm) | 50.8 |
| Dimension H3 (mm) | 25.4 |
| Dimension Dp (mm) | 29 |
| Dimension M | M3x0.5-16L |
| M Code | 15091014 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 15 March 2026 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
Works of all shapes can be used by self-cutting according to the shape of the work using a clamp/collet type mouthpiece.Workpiece sizes from Φ2.5mm can be handled, and long workpieces can be clamped stably and firmly by processing through the jaws. Compact and powerful clamping force of up to approx. 17kN Collet clamps firmly around the outer circumference of the workpiece, so it can be used for multi-face machining using a 5-axis machine or CNC rotary table. - Useful for process integration. Torque management is possible with the marking on the top of the cap.When tightening with a tool such as a hook wrench, the approximate clamping force can be determined from the angle of rotation, allowing torque management.Thin-walled and hollow workpieces can be clamped without distortion.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan