Miki pulley Clutch / brake unit 122-16-20G 1pc

#Nomor SKU S059163923
Wishlist
Rp86.999.900
Persediaan

Spesifikasi Produk

Model Number 122-16-20G
Unit 1pc
Size 16
Type Double clutch / brake unit
Static Friction Torque (N m) 90
Coil Voltage (V) DC24
Coil Capacity (W) 35
M Code 38116687
Berat (Kg) 4.8
Tanggal Produk Terdaftar 12 March 2026
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clutch / brake unit (125-12G Series/ 121-20G Series)
-A unit designed to maximize the performance of the clutch and brake.
-Robust structure and lightweight.
-Easy to remove and has a long life.
-125-12G Series is a drip-proof type with an easy-to-use butt structure, and is suitable for various uses of general industrial machinery.
-121-20G Series is an open type with a compact through-shaft structure, and is suitable for various uses of general industrial machinery.

Double clutch unit (121-10G Series)
-A compact open type unit with two clutches (101-15G Series) set on the through shaft.
-Since many functions can be performed by one unit and it is easy to install and handle, the transmission mechanism can be simplified.

Double clutch / brake unit (122-20G Series)
-A unique unit that combines two clutches (101-15G Series) and a brake (111-12G Series) in a compact manner.
-One unit can handle applied control such as high-precision positioning and complicated movements.
-Installation and handling are as easy as other units.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan