ANSELL Gloves Chemical Resistant AlphaTec 58-201 (Sarung Tangan Anti Kimia) 9 1pair

#Nomor SKU S058820186
Wishlist
Rp549.900
Persediaan

Spesifikasi Produk

Unit 1pair
Size 9
Coating Color Nitrile
Coating Material Nitrile
Latex Free Yes
Length (mm) 330
Thickness (mm) 1.27
Berat (Kg) 0.6
Tanggal Produk Terdaftar 04 March 2026
Terakhir Diperbaharui 07 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AnsellGrip Technology for enhanced grip in Wet and Oily conditions
Designed to protect at temperatures from -40°C / F to 250°C / 482°F
Acrylic liner keeps the hands warm in cold conditions and protected in contact heat applications
Nitrile chemical barrier providing protection against a wide range of chemicals
Tested against Dry Ice (Solid Carbon dioxide) and suitable for intermittent contact up to 2 minutes*
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan