Panasonic Polymer Capacitor, SVPF, 22μF, 35V dc, 35SVPF22M 1bag(5pcs)
Rp189.900
Persediaan
Spesifikasi Produk
| Model Number | 35SVPF22M |
|---|---|
| Unit | 1bag(5pcs) |
| Length (mm) | 5.9 |
| Dimensions (mm) | 6.3(Dia)x5.9 |
| Voltage (V) | 35dc |
| Series | SVPF |
| Tolerance | ±20% |
| Capacitance | 22μF |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Surface Mount Device | Surface mount |
| Technology | polymer |
| Ripple Current (A) | 2.6 |
| Type of Electrolyte | Solid |
| Maximum Operating Temperature (°C) | 105 |
| Lead Spacing (mm) | 2.1 |
| M Code | 65236555 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 25 February 2026 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Feature
SpecificationOSCON Solid Electrolytic SVPF Series. Panasonic's OS-CON SVPF electrolytic capacitors feature a solid aluminum construction and a highly conductive polymer. These aluminum capacitors are rated for high voltages up to 50 V DC and offer large capacitances up to 1000 μF. Surface-mount design, 5000-hour warranty at +105°C, excellent noise rejection, long life, high voltage, high reliability, high ripple current, and halogen-free. Applications. These surface-mount capacitors are recommended for industrial applications such as industrial PCs, motor drivers, measuring instruments, power supplies, security cameras, and inverters. SVPF OS-CON capacitors are also suitable for consumer electronics such as air conditioners and home information devices. Applications suitable for these electrolytic capacitors include automotive infotainment and comfort accessories, as well as ICT applications such as PCs, base stations, SSDs, and data centers.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/4vS058071175-2.jpg)