Panasonic Capacitor 680μF, 35V dc, EEUFR1V681 1bag(5pcs)
Rp179.900
Persediaan
Spesifikasi Produk
| Model Number | EEUFR1V681 |
|---|---|
| Unit | 1bag(5pcs) |
| Dimensions (mm) | 10(Dia.)x20 |
| Height (mm) | 20 |
| Voltage (V) | 35dc |
| Service Life | 10000h |
| Capacitance | 680μF |
| polarity | With polarity |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Surface Mount Device | Radial, Through Hole |
| Technology | aluminum electrolytic |
| Maximum Operating Temperature (°C) | 105 |
| Minimum Operating Temperature (°C) | -40 |
| M Code | 65232459 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 25 February 2026 |
| Terakhir Diperbaharui | 26 February 2026 |
Informasi Produk
Feature
SpecificationFR Series 35 to 63 V. Panasonic FR Series Type A electrolytic capacitors offer low ESR (similar to the FM Series). These radial capacitors offer excellent durability of 5,000 to 10,000 hours (depending on case size) at +105°C. High reliability, long life, low impedance, and high ripple current. Applications. Panasonic FR Series Type A electrolytic capacitors are highly reliable and recommended for use in industrial equipment. Please note that this product is not suitable for automotive applications.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/dnS058050491-2.jpg)