RS PRO SMA coaxial connector RS Pro, jack, straight, contact: gold-plated 921-0203 1pc
Rp289.900
Persediaan
Spesifikasi Produk
| Model Number | 921-0203 |
|---|---|
| Unit | 1pc |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| M Code | 41330005 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 21 February 2026 |
| Terakhir Diperbaharui | 22 February 2026 |
Informasi Produk
Feature
SpecificationGender = Female Mounting Type = Cable Mount Body Orientation = Straight Cable Type = RG-141A/U, RG-58/U, RG-58A/U Termination Method = Crimp Bulkhead = Y Impedance = 50Ω Operating Frequency = 0 to 12.4GHz Body Plating = Gold Bonded Style = Thread Size = Subminiature Voltage Rating = 500 V ac SMA Straight Jack. Brought to you by the trusted RS Pro brand, a series of 50 Ohm straight SMA connectors. These SMA jacks feature gold-plated beryllium-copper contacts and either gold-plated brass, gold-plated stainless steel, or nickel-plated brass bodies. This high quality SMA connector product is designed for DC to 18 GHz and is primarily used in WiFi antenna systems. The connector is available in a variety of mounting styles and body shapes. Part number < 921-0203') 921-0203/: Straight jack Part number < 921-0212') 921-0212/: Square flange jack Part number < 921-0215') 921-0215/: Bulkhead jack Part number < 921-0219 ') 921-0219/: 2-hole panel jack
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan