RS PRO RS PRO Tantalum Capacitor, 68μF, 16V dc, E 181-4566 1bag(250pcs)
Rp8.599.900
Persediaan
Spesifikasi Produk
| Model Number | 181-4566 |
|---|---|
| Unit | 1bag(250pcs) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| M Code | 09530827 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 21 February 2026 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
RS Pro Tantalum Capacitors RS Pro CB series 68μF epoxy coated solid electrolytic tantalum capacitors have a rated voltage of 16 Vdc and a leakage current of 500nA.
The dimensions are 8.5 mm x 8.5 mm x 13 mm x 0.5 mm (L x D x H x lead diameter).
Features and Benefits Tolerance: ±20% Operating Temperature Range: -55°C to 125°C Life Test: 1000 hours Lead Pitch: 5mm Dissipation Factor: Less than 0.08% Through-hole mounting Package/Case: A Positive Polarization Applications Electronics Industry Certifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
The dimensions are 8.5 mm x 8.5 mm x 13 mm x 0.5 mm (L x D x H x lead diameter).
Features and Benefits Tolerance: ±20% Operating Temperature Range: -55°C to 125°C Life Test: 1000 hours Lead Pitch: 5mm Dissipation Factor: Less than 0.08% Through-hole mounting Package/Case: A Positive Polarization Applications Electronics Industry Certifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
Feature
SpecificationTechnology = Electrolytic Capacitance = 68μF
Voltage = 16V dc
Mounting Type = Through-Hole Package/Case = E
Lead spacing = 5mm
Tolerance = ±20%
Length = 8.5mm
Depth = 8.5mm
Height = 13mm
Dimensions = 8.5 x 8.5 x 13mm
Operating temperature Max = +125°C
Minus Tolerance = -20%
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan