RS PRO RS PRO LED indicator 722-7417 1pc
Rp649.900
Persediaan
Spesifikasi Produk
| Model Number | 722-7417 |
|---|---|
| Unit | 1pc |
| Length (mm) | 28.8 |
| Rated Voltage (V) | 24dc |
| Type of Terminal | Lead wire |
| Mounting Hole (mm) | 14 |
| Light Color | Green, red, yellow |
| Light Bulb | LED |
| Luminous Intensity (mcd) | 50 (green), 50 (yellow), 60 (red) |
| Strength | 50mcd (green), 50mcd (yellow), 80mcd (red) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Types of Light Bulb | LED |
| Bezel Color | chromium |
| M Code | 48508259 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 21 February 2026 |
| Terakhir Diperbaharui | 22 February 2026 |
Informasi Produk
Feature
SpecificationUL Certified. UL. Fixing nut, spring washer. LED indicator, 14 mm mounting, 12/24 Vdc, wire. Brought to you by the trusted RS brand, these LEDs are designed for panel-mount applications. Boasting a high level of ingress protection, they are suitable for most environments, including outdoor applications. These LED indicators also have a wide operating temperature range of -40 to +85°C, further expanding their application possibilities. These 10 mm LEDs require a 14 mm panel cutout. Fixing nut and spring washer are included. This series is available in a wide range of voltage ratings, bezel finishes, and bezel styles. Features and Benefits 14mm panel mount LED indicator 10mm colored diffused epoxy lens or 10mm colorless clear ultra bright LED Bright chrome, black chrome or satin grey finish bezel Raised and flat bezel types 12 to 24 Vdc IP67 sealed Includes fixing nut and spring washer Maximum reverse voltage 5V Viewing angle up to 100° Expected lifespan 100,000 hours Operating temperature range -40 to +85°C
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan