RS PRO RS PRO Heavy Duty Power Connector Insert Connector Insert 12 Way Heavy Duty Power Connector 208-4610 1pc

#Nomor SKU S057492797
Wishlist
Rp499.900
Persediaan

Spesifikasi Produk

Model Number 208-4610
Unit 1pc
ROHS Directive (Corresponding to 10 Substances) Correspondence
M Code 09617180
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 February 2026
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Compact Inserts Introducing the RS PRO heavy duty power connector insert range.
Perfect for use in conjunction with the RS PRO heavy duty housing range to create a complete range of heavy duty power connectors for a variety of applications.
The housings are made from durable polycarbonate in a range of industry standard sizes for maximum performance and reliability.
They are also extremely versatile, with screw, crimp and spring clamshell options available in a variety of current ratings.
There are many different insert options available, including for the most specialized applications.
Specifically designed for harsh environments and applications where high vibrations can cause standard housings and connectors to fail, they are extremely durable and reliable in all environments.
Features and Benefits: This range of RS PRO heavy duty compact inserts is ideal for use in harsh and high vibration environments, delivering optimum performance and reliability whatever the application Polycarbonate body for long lasting durability and performance with a wide range of options to choose from RoHS compliant Technical Features: 5, 7 and 12 way Crimp termination For 10 A / 16 A crimping Applications: Connector inserts are essential accessories to form a complete power connector.
They come in a wide range of shapes and mounting styles, depending entirely on the application or location they are being used in.
Ideal for establishing a durable and reliable connection between connector and cable, it is ideal for harsh environments exposed to moisture, dirt, dust, etc.
This type of power connector accessory is commonly used for:
Food and beverage manufacturing Packaging equipment Conveyor belt systems Railway Oil and gas processing Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Rated current = 10A
Male/Female = Male Series = HQ
Type = Connector Insert Compatible Products = Heavy Duty Power Connectors Pole Format = 12
Rated voltage = 400 V
Number of poles = 12
Surface treatment: Contact = Silver

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan