RS PRO RS PRO Enclosure Accessories 758-7157 1pc
Rp219.900
Persediaan
Spesifikasi Produk
| Model Number | 758-7157 |
|---|---|
| Unit | 1pc |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| M Code | 09859845 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 21 February 2026 |
| Terakhir Diperbaharui | 22 February 2026 |
Informasi Produk
Description
Product Type = Mounting Plate Height = 148mm
Length = 148mm
Material = Steel Compatible Products = 200 x 200 Enclosure Quantity = 1
Only 1 key.
Sheet Steel IP65. A range of enclosures designed to house DIN rail terminals made from 1.5 mm thick sheet steel.
These terminal boxes feature a new double lip edge for increased strength and easier installation by the panel builder/end user.
Door opens to 120° Double lip edge IP65 protection Wall mounting bracket included Chassis plate available separately (see datasheet for actual plate dimensions) Lock, pre-drilled fixing plate and screws included 1.5 mm plate thickness
Length = 148mm
Material = Steel Compatible Products = 200 x 200 Enclosure Quantity = 1
Only 1 key.
Sheet Steel IP65. A range of enclosures designed to house DIN rail terminals made from 1.5 mm thick sheet steel.
These terminal boxes feature a new double lip edge for increased strength and easier installation by the panel builder/end user.
Door opens to 120° Double lip edge IP65 protection Wall mounting bracket included Chassis plate available separately (see datasheet for actual plate dimensions) Lock, pre-drilled fixing plate and screws included 1.5 mm plate thickness
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan