RS PRO RS PRO Carbon film resistor RS series 739-7354 1bag(5000pcs)

#Nomor SKU S057440644
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number 739-7354
Unit 1bag(5000pcs)
ROHS Directive (Corresponding to 10 Substances) Correspondence
M Code 46970219
Berat (Kg) 0.3
Tanggal Produk Terdaftar 21 February 2026
Terakhir Diperbaharui 22 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Resistance: 51 Ω Power Rating: 0.25 W Tolerance: ±5% Technology: Carbon Film Series: RS Case Style: Ceramic Temperature Coefficient: -500 +350 ppm/°C Termination Style: Axial Dimensions: 2.3 (Dia.) 6.3 mm Length: 6.3 mm Diameter: 2.3 mm Lead Diameter: 0.55 mm Carbon Film Resistor 0.25 W. The RS series carbon film axial leaded resistors offer excellent long-term stability and standard solder-plated copper leads. Applications include automotive, communications, and medical equipment. Features and Benefits: Available for resistances from 9.1 mΩ to 51 mΩ Power Rating: 0.25 Tolerance: ±5% Resistor Body Diameter: 2.3 mm, Length: 6.3 mm Carbon Film Construction Long-Term Stability Solder-Plated Copper Leads. Carbon-Based Advantages: Carbon-based resistors are made by blending molded carbon powder with phenolic resin to ensure a uniform bond and formation of the resistor. The resistor is fitted with leads at both ends and then sealed in an insulating case. Carbon resistors are used in applications where an initial tolerance of ±5% or more of the value is acceptable. What is the power rating? A resistor's power rating indicates the amount of power it can safely dissipate. What do the colors mean? Each color band has a clear meaning. The first two colors represent the resistor's base value, the next the multiplier, and the final band the tolerance. Five-band resistors are more precise resistors, with the first three bands representing the base value, the fourth and fifth bands representing the multiplier and tolerance, respectively.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan