RS PRO RS + PRO + Pt100 + sensor 762-1137 1pc

#Nomor SKU S057425580
Wishlist
Rp3.599.900
Persediaan

Spesifikasi Produk

Model Number 762-1137
Unit 1pc
ROHS Directive (Corresponding to 10 Substances) Correspondence
M Code 48508794
Berat (Kg) 0.2
Tanggal Produk Terdaftar 21 February 2026
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensor Type: PT100; Probe Length: 40mm; Probe Diameter: 13mm; Minimum Sensing Temperature: -50°C; Maximum Sensing Temperature: +150°C; Terminal Type: Lead Wire; Cable Length: 5m; Probe Material: Aluminum Foil Backing, Silicone Rubber; Number of Wires: 4; Accuracy: Class B. RS Pro 4-Wire Pt100 PRT Silicone Patch Sensor. This high-quality, reliable Pt100 PRT (Platinum Resistance Thermometer) or RTD (Resistance Temperature Detector) from RS Pro features a sensing element housed in a silicone rubber patch, allowing it to be used to measure surface temperatures. It features four twisted leads and durable, flexible Teflon insulation. This platinum resistance thermometer provides highly accurate and reliable temperature measurements for a variety of applications. What is an RTD? An RTD is a type of temperature sensor based on the correlation between metal and temperature. As metals heat up, they resist electrical current more. This resistance can be measured and converted into a temperature reading. The "Pt" in "Pt100 RTD" stands for platinum (platinum wire or film), and the "100" means the temperature sensor has a resistance of 100 Ω at 0°C. Platinum is the most reliable metal because its resistance changes linearly over a wide temperature range. What is a Pt100 Silicon Patch Sensor? Pt100 silicone patch sensors are designed to measure the temperature of a surface. The temperature sensor element is embedded within a silicone patch. One side of this patch has an adhesive aluminum foil backing to hold the sensor securely in place. The other end of the sensor is terminated with a four-wire tail that connects to the temperature measurement device. Features and Benefits: High-stability sensing element, high-accuracy output. IEC 60751 Class B accuracy tolerances. Surface mounting via adhesive silicone patch. Silicone patch provides resistance and immunity to a variety of oils and chemicals. Teflon-insulated leads provide thermal and electrical insulation, impact strength, and protection against moisture, corrosion, and abrasive chemicals, even at extreme temperatures. Temperature measurement range: -50 to +150°C. Four leads ensure accurate readings. Applications: The compact and versatile design of the Pt100 PRT silicone patch sensor makes it most commonly used for pipe and surface measurements. Frequently Asked Questions: How do PRT temperature sensors work? PRT temperature sensors operate by placing the sensor element (or process end) in the equipment or process requiring temperature measurement. The higher the platinum resistance thermometer, the greater its resistance to electrical current. For every degree increase in temperature, the electrical resistance also changes by a set ratio. This ratio is called the temperature coefficient. For platinum, this ratio is 0.00385 Ω/Ω/°C, meaning that a Pt100 with a resistance of 100 Ω will have a resistance increase of 0.385 Ω per degree Celsius of temperature. This allows the total resistance measurement to be measured and converted to temperature. How Resistance is Measured. The resistance produced by the temperature sensor is measured by passing a current through one of the wires, generating a voltage. This voltage is measured using a suitable bridge or voltmeter, and the resistance is calculated using Ohm's Law (R=V/I). Once the resistance is known, it can be converted to a temperature measurement using a calibration equation or table for Pt100. A temperature measurement device or calibrator can also be connected to the probe leads to automatically convert the measured resistance to a temperature measurement.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan