ESCO Heat Resistant Gloves (clean) EA354AS series (Sarung Tangan Anti Panas) EA354AS-67 1pair

#Nomor SKU S057390123
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number EA354AS-67
Unit 1pair
AS ONE Part Number 65-9250-90
M Code 69479009
Berat (Kg) 0.5
Tanggal Produk Terdaftar 21 February 2026
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The surface and inside of both the palm and back of the glove are made of highly dust-resistant polyurethane laminated fabric, providing extremely high dust resistance.
The three-dimensional stitching creates a multi-layered structure, yet still provides a comfortable fit.
Although the design ensures thermal insulation, when you hold the hot plate, it will feel hot after 79 seconds at 80°C and 33 seconds at 100°C. However, please note that the perceived temperature varies from person to person, so please consider this as a guideline only. It is not a "guaranteed value."
Even at temperatures below 100°C, there is a risk of low-temperature burns, so please be careful when using for long periods of time.
Unwashed.
Feature
Specification
*Size: L*Total length (mm): 270*Palm circumference (mm): 220*Middle finger length (mm): 95*Material: Surface/polyester/PU laminate, inside/polyester*Thickness: Palm side/3.3mm, back side/1.4mm*Material heat resistance temperature: 80-120°C*For medium and low temperatures*Available on both sides, gun cut

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan