Taisei Kogyo Filter Element P-F-UM-12-40U 1pc
Rp929.900
Persediaan
Spesifikasi Produk
| Model Number | P-F-UM-12-40U |
|---|---|
| Unit | 1pc |
| Mass (kg) | 12.7 |
| Dimension H (mm) | 361 |
| Dimensions a (mm) | 20 |
| Dimension A (mm) | 170 |
| Dimension D (mm) | 122 |
| Dimension E (mm) | 360 |
| Dimension B (mm) | 151 |
| Dimension C (mm) | 78 |
| Dimension W (mm) | 60 |
| Dimensions b (mm) | 25 |
| Dimensions d1 (mm) | 82.2 |
| Dimension H1 (mm) | 68 |
| Dimensions h (mm) | 204.5 |
| Dimension H2 (mm) | 293 |
| Type of Filter Material | General filter paper |
| Standard Flow Rate (L/minute) | 180 |
| M Code | 11709154 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 07 February 2026 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
The most standard T-type connection medium pressure in-line filter.
You can customize it according to your purpose from abundant options, including an indicator that can detect differential pressure (visual electrical contact type).
The oil flow direction can be easily changed from right to left or left to right by turning the top cover 180 °.
Top punch type that makes work easy when replacing elements.
The elements of the "U" series (UL, UM, UH type) are common.
It can also be used as a return line filter.
You can customize it according to your purpose from abundant options, including an indicator that can detect differential pressure (visual electrical contact type).
The oil flow direction can be easily changed from right to left or left to right by turning the top cover 180 °.
Top punch type that makes work easy when replacing elements.
The elements of the "U" series (UL, UM, UH type) are common.
It can also be used as a return line filter.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan