VALQUA Middle packing for flange (high function type) V#GF300 1pc
Rp81.900
Persediaan
Spesifikasi Produk
| Model Number | V#GF300 |
|---|---|
| Unit | 1pc |
| Type | Middle packing for flange |
| Thickness (mm) | 1.5 |
| Temperature Range (°C) | -200~300 |
| Operating pressure | 10K |
| Nominal Diameter A | 15 |
| Feature | Heat resistance, chemical resistance |
| M Code | 04888126 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 06 February 2026 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
Black Hyper No. GF300 is a non-asbestos sheet that is mainly composed of graphite and PTFE and has excellent heat resistance and chemical resistance. Since it is composed only of materials with excellent heat resistance and does not contain rubber at all, it is possible to tighten the rubber material because it does not harden or deteriorate over time due to heat.
Water, seawater, hot water, water vapor, air, acids (excluding oxidizing acids such as high-temperature concentrated sulfuric acid and concentrated nitric acid), alkalis, aqueous salts of salts, oils, alcohols, aliphatic solvents and their vapors, and various gases. Suitable for high temperatures in various industrial equipment used for liquefied gases, piping flanges, etc.
Water, seawater, hot water, water vapor, air, acids (excluding oxidizing acids such as high-temperature concentrated sulfuric acid and concentrated nitric acid), alkalis, aqueous salts of salts, oils, alcohols, aliphatic solvents and their vapors, and various gases. Suitable for high temperatures in various industrial equipment used for liquefied gases, piping flanges, etc.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/VALQUA%20Middle%20packing%20for%20flange%20(high%20function%20type)%20V%23GF300%201pc/1yS056697070-2.jpg)