Aeroflex Aeroflex tube, split back type M32022S 1pc

#Nomor SKU S056636222
Wishlist
Rp659.900
Persediaan

Spesifikasi Produk

Model Number M32022S
Unit 1pc
Overall Length (m) 2
Wall Thickness (mm) 32
M Code 43309904
Berat (Kg) 39.2
Tanggal Produk Terdaftar 06 February 2026
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aeroflex (EPDM closed-cell insulation) is a global brand of high-quality insulation that has earned the highest reputation for quality and safety. It is a lightweight, flexible special elastomer product with a closed-cell structure.
It is an insulating material for refrigerants, freezers, hot and cold water, etc. It can withstand a wide temperature range from -200°C to +125°C and maintains stable insulating performance. It has excellent UV resistance, weather resistance, and moisture resistance. It maintains stable flexibility throughout the year, and has excellent workability and flame retardancy.
*The spine is broken.
Feature
Specification
Back splitting processing

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait