3M Roll covering tape 5461 5461 300X15 1box(4rolls)

#Nomor SKU S056024579
Wishlist
Rp86.999.900
Persediaan

Spesifikasi Produk

Model Number 5461 300X15
Unit 1box(4rolls)
Base Material Silicone rubber + polyester
Dimensions, W (mm) x L (m) 300x15
Tape Thickness (mm) 0.23
Adhesive Rubber type
M Code 65726109
Berat (Kg) 5.5
Tanggal Produk Terdaftar 30 January 2026
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3MTM Roll Covering Tape 5461 features a high-friction surface that is non-adhesive. Its durable, conformable backing makes it ideal for covering many process rollers. When used to cover web-carrying rollers, it provides sufficient friction to transport the web while allowing the web to easily be removed from the roll. Additionally, the adhesive surface has a release liner, allowing it to be cut to various shapes.
Reduces slippage of conveyed items on rollers in printing/processing, etc. Effective in places where slippage of conveyed items, etc. needs to be prevented
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan