Orion Machinery Water-cooled aftercooler TH-2010WG-B2V 1pc
Rp269.999.900
Persediaan
Spesifikasi Produk
| Model Number | TH-2010WG-B2V |
|---|---|
| Unit | 1pc |
| Connector Diameter | Air inlet / outlet: 10K-80A flange, cooling water inlet / outlet: 32A socket |
| Mass (kg) | About 130 |
| Conformed Standard | Type 2 pressure vessel |
| Pressure Loss | Water: 0.2m / Aq, Air: 0.2m / Aq |
| M Code | 70059325 |
| Berat (Kg) | 14.1 |
| Tanggal Produk Terdaftar | 25 January 2026 |
| Terakhir Diperbaharui | 02 March 2026 |
Informasi Produk
Description
The special spiral tube provides excellent heat transfer capability, 2 to 3 times that of bare tubes. Self-cleaning system adopted.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.Feature
The special spiral tube provides excellent heat transfer capability, 2 to 3 times that of bare tubes. Self-cleaning system adopted.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan